Menu Search
Identification Cable Ties Tie, Cable; Self-Locking Identification Double; 7.4 in. Long; Natural

PANDUIT #PL2M2S-L

Pan-Ty Tie, Cable; Self-Locking Identification Double; 7.4 in. Long; Natural

SKU #07498355280
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Cable Tie Type: Self-Locking Identification Double
Material: Nylon
Clip Material: Nylon
Color: Natural
Marking Pad Size: 0.870 x 1.070 in
Width: (2) 0.185 in.
Length: 7.4 in.
Tensile Strength: 50 lb
Package Quantity: 50