Menu Search
Identification Cable Ties Tie, Cable; Self-Locking Identification; 7.4 in. Long; Yellow
PANDUIT #PLM2S-D4Y

Pan-Ty Tie, Cable; Self-Locking Identification; 7.4 in. Long; Yellow

SKU # 07498344734
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Unable to add item to cart. Please try again.
Cable Tie Type: Self-Locking Identification
Material: Nylon
Clip Material: Nylon
Color: Yellow
Marking Pad Size: 0.440 x 0.870 in
Width: 0.185 in.
Length: 7.4 in.
Tensile Strength: 50 lb
Package Quantity: 500

Additional Info: Temperature: 85 deg C (185 deg F)