Menu Search
PANDUIT #PLF1MA-M

Pan-Ty® Tie, Cable; Self-Locking Identification; 5.1 in. Long; Natural

SKU # 07498355315
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Natural
Package Quantity: 1000
Cable Tie Type: Self-Locking Identification
Material: Nylon
Clip Material: Nylon
Marking Pad Size: 0.760 x 1.040 in
Width: 0.098 in.
Length: 5.1 in.
Tensile Strength: 18 lb

Additional Info: Temperature: 85 deg C (185 deg F)