Menu Search
Identification Cable Ties Tie, Cable; Self-Locking Identification; 5.1 in. Long; Orange
PANDUIT #PLF1MA-M3

Pan-Ty Tie, Cable; Self-Locking Identification; 5.1 in. Long; Orange

SKU # 07498355734
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Cable Tie Type: Self-Locking Identification
Material: Nylon
Clip Material: Nylon
Color: Orange
Marking Pad Size: 0.760 x 1.040 in
Width: 0.098 in.
Length: 5.1 in.
Tensile Strength: 18 lb
Package Quantity: 1000

Additional Info: Temperature: 85 deg C (185 deg F)