Menu Search
Identification Cable Ties Tie, Cable; Self-Locking Identification; 4.3 in. Long; Yellow
PANDUIT #PLF1M-M4Y

Pan-Ty Tie, Cable; Self-Locking Identification; 4.3 in. Long; Yellow

SKU # 07498344725
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Cable Tie Type: Self-Locking Identification
Material: Nylon
Clip Material: Nylon
Color: Yellow
Marking Pad Size: 0.310 x 0.750 in
Width: 0.098 in.
Length: 4.3 in.
Tensile Strength: 18 lb
Package Quantity: 1000

Additional Info: Temperature: 85 deg C (185 deg F)