Menu Search
Identification Cable Ties Tie, Cable; Self-Locking Identification; 3.9 in. Long; Natural

PANDUIT #PLM1M-C

Pan-Ty Tie, Cable; Self-Locking Identification; 3.9 in. Long; Natural

SKU #07498355302
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Cable Tie Type: Self-Locking Identification
Material: Nylon
Clip Material: Nylon
Color: Natural
Marking Pad Size: 0.260 x 0.950 in
Width: 0.098 in.
Length: 3.9 in.
Tensile Strength: 18 lb
Package Quantity: 100