Menu Search
PANDUIT #PLM1M-M69

Pan-Ty Tie, Cable; Self-Locking Identification; 3.9 in. Long; Ivory

SKU # 07498338559
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Self-Locking Identification
Material: Nylon
Clip Material: Nylon
Color: Ivory
Marking Pad Size: 0.260 x 0.950 in
Width: 0.098 in.
Length: 3.9 in.
Tensile Strength: 18 lb
Package Quantity: 1000

Additional Info: Temperature: 100 deg C (212 deg F)