Menu Search
PANDUIT #BM4S-C

Dome-Top Barb-Ty Tie, Cable; Self-Locking Identification; 15.1 in. Long; Natural

SKU # 07498373893
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Self-Locking Identification
Material: Nylon
Clip Material: Stainless Steel
Color: Natural
Marking Pad Size: 0.500 x 2.130 in
Width: 0.185 in.
Length: 15.1 in.
Tensile Strength: 50 lb
Package Quantity: 100