Menu Search
HELLERMANN TYTON #IT18FL9L4

Tie, Cable; Self-Locking Identification; 4.3 in. Long; Natural

SKU # 08930601899
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Self-Locking Identification
Material: Polyamide
Clip Material: Polyamide
Color: Natural
Marking Pad Size: 0.522 x 1.081 in
Width: 0.81 in.
Length: 4.3 in.
Tensile Strength: 18 lb
Package Quantity: 200