Icon, Computer, Snap-on Mount, Yellow

SKU: 66262084028
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Icon Tab
Mounting: Snap-On
Application: Category 6 Modular Jack
Contents: (100) per Pack
Color: Yellow
Icons-Labels: Type - Icon Tab; Mounting - Snap-on; Application - Category 6 Modular Jack; Contents - (100) per Pack; Color - Yellow; Additional Information - Computer
Additional Info: Computer