COMMSCOPE #760104281

Port Label Thermoplastic

SKU: 88410447141
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Port Label
Application: SYSTIMAX 360 U/UTP Modular Panel
Material: Thermoplastic
Color: Cool Gray
Manufacturer Series: SYSTIMAX 360
Description
Icons-Labels: Type - Port Label; Application - SYSTIMAX 360 U/UTP Modular Panel; Material - Thermoplastic; Color - Cool Gray; Manufacturer Series - SYSTIMAX 360