Menu Search
CONDUIT PRODUCTS #4-IN-INTERMEDIATE-METAL

Conduit, Metallic; Intermediate; 4 in. Trade; 10 ft L; Galvanized Steel; Silver

SKU # 78001000010
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: IMC - Intermediate Metallic Conduit
Material: Steel, Galvanized
Trade Size: 4 in.
Length: 10 ft.
End Type: Standard Threaded Coupling
Color: Silver