Menu Search
Search
ALLIED TUBE AND CONDUIT #220970

KWIK-COUPLE IMC - Intermediate Metallic Conduit Steel, Galvanized

SKU # 09111103009
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: IMC - Intermediate Metallic Conduit
Material: Steel, Galvanized
Trade Size: 3-1/2 in.
Length: 10 ft.
End Type: Spin-on Threaded Coupling
Color: Silver