Menu Search
I-O Digital Modules Distributed Input Digital Module, DC Input, 8 Inputs, 8 Outputs

TURCK #FXDP-IOM88-0001

Distributed Input Digital Module, DC Input, 8 Inputs, 8 Outputs

SKU #78071647721
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distributed Input Digital Module
Function: DC Input
Number of Inputs: 8
Input Voltage: 24 VDC
Input Current: 120 mA at 24 VDC
Input Signal Delay: ON = 4.0 ms, OFF = 2.0 ms
Number of Outputs: 8
Output Voltage: 24 VDC

PLC I-O Digital Module: Type - Distributed Input Digital Module; Function - DC Input; Number of Inputs - 8; Input Voltage - 24 VDC; Input Current - 120 mA at 24 VDC; Input Signal Delay - ON = 4.0 ms, OFF = 2.0 ms; Number of Outputs - 8; Output Voltage - 24 VDC