Menu Search
I-O Digital Modules Module, Digital I/O, Combination, 4.0W

SIEMENS #6ES71366BA000CA0

SIMATIC Module, Digital I/O, Combination, 4.0W

SKU #88762154974
Manufacturer Series: DP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distributed I/O Digital Module
Function: Combination I/O
Number of Inputs: 8
Input Voltage: 24 VDC
Input Current: 75 mA at 24 VDC
Input Signal Delay: Off/On= 0.4 ms thru 20 ms, On/Off= 0.4 ms thru 20 ms
Bus Current: 21mA
Power Dissipation: 4.0W

PLC I-O Digital Module: Type - Distributed I/O Digital Module; Function - Combination I/O; Number of Inputs - 8; Input Voltage - 24 VDC; Input Current - 75 mA at 24 VDC; Input Signal Delay - Off/On= 0.4 ms thru 20 ms, On/Off= 0.4 ms thru 20 ms; Bus Current - 21mA; Power Dissipation - 4.0W; Additional Information - Shielded Cable Length: 1000m, Unshielded Cable Length: 500m; Manufacturer Series - Simatic DP

Additional Info: Shielded Cable Length: 1000m, Unshielded Cable Length: 500m