Menu Search
SIEMENS #6ES72266RA320XB0

SIMATIC Digital Output Module, 24VDC, 2 Outputs, 5-250VAC/5 -30VDC, DC Output

SKU # 80476605463 Manufacturer Series: S7-1200
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Output Digital Module
Function: DC Output
Input Voltage: 24 VDC
Number of Outputs: 2
Output Voltage: 5-250 VAC/5 -30 VDC
Output Type: Relay
Current Rating Per Output: 5.0A
Bus Current: 120mA at 5V DC
Power Dissipation: 10W

PLC I-O Digital Module: Type - Output Digital Module; Function - DC Output; Input Voltage - 24 VDC; Number of Outputs - 2; Output Voltage - 5-250 VAC/5 -30 VDC; Output Type - Relay; Current Rating Per Output - 5.0A; Bus Current - 120mA at 5 VDC; Power Dissipation - 10W; Additional Information - Shielded Cable Length: 200m, Unshielded Cable Length: 200m, Operating Temperature: 0 to 55 deg C, Material: Plastic; Manufacturer Series - Simatic S7-1200

Additional Info: Shielded Cable Length: 200m, Unshielded Cable Length: 200m, Operating Temperature: 0 to 55 deg C, Material: Plastic