Menu Search
I-O Digital Modules Digital Module, 24 VDC Output, 8 Outputs, 0.5 A
SIEMENS #6ES71324BF000AB0

SIMATIC Digital Module, 24 VDC Output, 8 Outputs, 0.5 A

SKU # 04089256823 Manufacturer Series: DP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Distributed I/O Digital Module
Function: DC Output
Input Current: 5 mA at 24 VDC
Input Signal Delay: Off/On= 300 ?s, On/Off= 600 ?s
Number of Outputs: 8
Output Voltage: 24 VDC
Output Type: Isolated
Current Rating Per Output: 0.5A
Bus Current: 10mA at 3.3V DC

PLC I-O Digital Module: Type - Distributed I/O Digital Module; Function - DC Output; Input Current - 5 mA at 24 VDC; Input Signal Delay - Off/On= 300 �s, On/Off= 600 �s; Number of Outputs - 8; Output Voltage - 24 VDC; Output Type - Isolated; Current Rating Per Output - 0.5A; Bus Current - 10mA at 3.3 VDC; Additional Information - Shielded Cable Length: 1000m, Unshielded Cable Length: 600m, Width: 15mm, For ET 200S; Manufacturer Series - Simatic DP

Additional Info: Shielded Cable Length: 1000m, Unshielded Cable Length: 600m, Width: 15mm, For ET 200S