Menu Search
I-O Digital Modules Digital Module, 24 VDC Output, 4 Outputs, 2.0 A
SIEMENS #6ES71326BD200BA0

SIMATIC Digital Module, 24 VDC Output, 4 Outputs, 2.0 A

SKU # 04089293341 Manufacturer Series: ET
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Distributed I/O Digital Module
Function: DC Output
Input Current: 60 mA at 24 VDC
Input Signal Delay: Off/On= 50 ?s, On/Off= 100 ?s
Number of Outputs: 4
Output Voltage: 24 VDC
Output Type: Optically Isolated
Current Rating Per Output: 2.0A
Power Dissipation: 1.0W

PLC I-O Digital Module: Type - Distributed I/O Digital Module; Function - DC Output; Input Current - 60 mA at 24 VDC; Input Signal Delay - Off/On= 50 �s, On/Off= 100 �s; Number of Outputs - 4; Output Voltage - 24 VDC; Output Type - Optically Isolated; Current Rating Per Output - 2.0A; Power Dissipation - 1.0W; Additional Information - Shielded Cable Length: 1000m, Unshielded Cable Length: 600m, Width: 15mm; Manufacturer Series - Simatic ET

Additional Info: Shielded Cable Length: 1000m, Unshielded Cable Length: 600m, Width: 15mm