Menu Search
I-O Digital Modules Digital Module, 24 VDC Output, 4 Outputs, 0.5A

SIEMENS #6ES71324BD020AA01

SIMATIC Digital Module, 24 VDC Output, 4 Outputs, 0.5A

SKU #41916998934
Manufacturer Series: DP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distributed I/O Digital Module
Function: DC Output
Input Current: 10 mA
Number of Outputs: 4
Output Voltage: 24 VDC
Current Rating Per Output: 0.5A
Bus Current: 10mA at 3.3V DC
Power Dissipation: 0.8W

PLC I-O Digital Module: Type - Distributed I/O Digital Module; Function - DC Output; Input Current - 10 mA; Number of Outputs - 4; Output Voltage - 24 VDC; Current Rating Per Output - 0.5A; Bus Current - 10mA at 3.3 VDC; Power Dissipation - 0.8W; Additional Information - Shielded Cable Length: 1000m, Unshielded Cable Length: 600m; Manufacturer Series - Simatic DP

Additional Info: Shielded Cable Length: 1000m, Unshielded Cable Length: 600m