Menu Search
I-O Digital Modules Digital Module, 24 VDC Input, 8 Inputs, 2 Outputs
SIEMENS #6ES71384FA040AB0

SIMATIC Digital Module, 24 VDC Input, 8 Inputs, 2 Outputs

SKU # 66264340075 Manufacturer Series: DP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Distributed I/O Digital Module
Function: Combination I/O
Number of Inputs: 8
Input Voltage: 24 VDC
Input Current: 3.7 mA at 24 VDC
Input Signal Delay: Off/On= 0.3 ms thru 17 ms, On/Off= 0.3 ms thru 17 ms
Number of Outputs: 2
Power Dissipation: 4.0W

PLC I-O Digital Module: Type - Distributed I/O Digital Module; Function - Combination I/O; Number of Inputs - 8; Input Voltage - 24 VDC; Input Current - 3.7 mA at 24 VDC; Input Signal Delay - Off/On= 0.3 ms thru 17 ms, On/Off= 0.3 ms thru 17 ms; Number of Outputs - 2; Power Dissipation - 4.0W; Additional Information - Shielded Cable Length: 200m, Unshielded Cable Length: 200m; Manufacturer Series - Simatic DP

Additional Info: Shielded Cable Length: 200m, Unshielded Cable Length: 200m