Menu Search
Search
SIEMENS #6ES71327RD010AB0

SIMATIC Digital Module, 23.1 VDC Output, 4 Outputs, 20 mA

SKU # 66264321651 Manufacturer Series: DP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distributed Output Digital Module
Function: DC Output
Number of Outputs: 4
Output Voltage: 23.1 VDC
Current Rating Per Output: 20mA
Bus Current: 10mA at 3.3V DC
Power Dissipation: 2.5W

PLC I-O Digital Module: Type - Distributed Output Digital Module; Function - DC Output; Number of Outputs - 4; Output Voltage - 23.1 VDC; Current Rating Per Output - 20mA; Bus Current - 10mA at 3.3 VDC; Power Dissipation - 2.5W; Additional Information - For ET 200ISP; Manufacturer Series - Simatic DP

Additional Info: For ET 200ISP