SIEMENS #6ES73221HF100AA0

Digital Module, 120 VDC/230 VAC Output, 8 Outputs, 5.0 A

SKU: 66264317098
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Distributed I/O Digital Module
Function: AC/DC Output
Number of Inputs: 0
Number of Outputs: 8
Output Voltage: 120V DC / 230V AC
Output Type: Relay
Current Rating Per Output: 5.0A
Bus Current: 40mA at 5V DC
Power Dissipation: 4.2W
Manufacturer Series: SM 322
Description
PLC I-O Digital Module: Type - Distributed I/O Digital Module; Function - AC/DC Output; Number of Inputs - 0; Number of Outputs - 8; Output Voltage - 120 VDC/230 VAC; Output Type - Relay; Current Rating Per Output - 5.0A; Bus Current - 40mA@5 VDC; Power Dissipation - 4.2W; Additional Information - Shielded Cable Length: 1000m, Unshielded Cable Length: 600m; Manufacturer Series - SM 322
Additional Info: Shielded Cable Length: 1000m, Unshielded Cable Length: 600m