SIEMENS #6ES73211FH000AA0

Digital Module, 120/230 VAC Input, 16 Inputs

SKU: 66264317208
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Distributed I/O Digital Module
Function: AC Input
Number of Inputs: 16
Input Voltage: 120/230 VAC
Input Current: 7 mA@120/230 VAC
Input Signal Delay: Off/On = 25 ms
Number of Outputs: 0
Bus Current: 29mA at 5V DC
Power Dissipation: 4.9W
Manufacturer Series: SM 321
Description
PLC I-O Digital Module: Type - Distributed I/O Digital Module; Function - AC Input; Number of Inputs - 16; Input Voltage - 120/230 VAC; Input Current - 7 mA@120/230 VAC; Input Signal Delay - Off/On = 25 ms; Number of Outputs - 0; Bus Current - 29mA@5 VDC; Power Dissipation - 4.9W; Additional Information - Shielded Cable Length: 1000m, Unshielded Cable Length: 600m, 2-Wire Sensor; Manufacturer Series - SM 321
Additional Info: Shielded Cable Length: 1000m, Unshielded Cable Length: 600m, 2-Wire Sensor