You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #6ES72266BA320XB0

SIMATIC Digital Input Module, 24VDC, 16 Inputs, DC Input

SKU # 80476605465 Manufacturer Series: S7-1200
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Input Digital Module
Function: DC Input
Number of Inputs: 16
Input Voltage: 24V DC
Input Current: 0.5 mA
Input Signal Delay: 0.8-12.8 ms
Bus Current: 155mA at 5V DC
Power Dissipation: 7W

PLC I-O Digital Module: Type - Input Digital Module; Function - DC Input; Number of Inputs - 16; Input Voltage - 24 VDC; Input Current - 0.5 mA; Input Signal Delay - 0.8-12.8 ms; Bus Current - 155mA at 5 VDC; Power Dissipation - 7W; Additional Information - Shielded Cable Length: 200m, Unshielded Cable Length: 200m, Operating Temperature: 0 to 55 deg C, Material: Plastic; Manufacturer Series - Simatic S7-1200

Additional Info: Shielded Cable Length: 200m, Unshielded Cable Length: 200m, Operating Temperature: 0 to 55 deg C, Material: Plastic