Menu Search
I-O Digital Modules Compact Module, 16.5-30 VDC Input, 2 Inputs, 2 Outputs, 2.0 A

SIEMENS #3RK2400-1BQ20-0AA3

Compact Module, 16.5-30 VDC Input, 2 Inputs, 2 Outputs, 2.0 A

SKU #04089262481
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Distributed I/O Digital Module
Function: Actuator Sensor Interface
Number of Inputs: 2
Input Voltage: 16.5-30 VDC
Input Current: 270.0 mA
Number of Outputs: 2
Output Type: PNP Transistor
Current Rating Per Output: 2.0A

PLC I-O Digital Module: Type - Distributed I/O Digital Module; Function - Actuator Sensor Interface; Number of Inputs - 2; Input Voltage - 16.5-30 VDC; Input Current - 270.0 mA; Number of Outputs - 2; Output Type - PNP Transistor; Current Rating Per Output - 2.0A; Additional Information - Operating Temperature: -25 to 85 deg C, Environment Protection: IP67

Additional Info: Operating Temperature: -25 to 85 deg C, Environment Protection: IP67