SIEMENS #6ES71344NB010AB0

Analog Module, Thermocouple Input Module, 2 Inputs, -80 to +80 mV, 0.6W

SKU: 66264322969
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Distributed I/O Analog Module
Function: Thermocouple Input Module
Number of Inputs: 2 Inputs
Signal Range: -80 mV to 80 mV
Conversion Rate: 66ms
Resolution: 15 Bits Plus Sign
Accuracy: +/-0.05%
Bus Current: 10mA at 3.3V DC
Power Dissipation: 0.6W
Manufacturer Series: Simatic DP
Description
PLC I-O Analog Module: Type - Distributed I/O Analog Module; Function - Thermocouple Input Module; Number of Inputs - 2 Inputs; Signal Range - -80 mV to 80 mV; Conversion Rate - 66ms; Resolution - 15 Bits Plus Sign; Accuracy - +/-0.05%; Bus Current - 10mA@3.3VDC; Power Dissipation - 0.6W; Additional Information - For ET 200S, Thermocouple Input: Type B,C,E,J,K,L,N,R,S,T to IEC 584; Manufacturer Series - Simatic DP
Additional Info: For ET 200S, Thermocouple Input: Type B,C,E,J,K,L,N,R,S,T to IEC 584