Menu Search
I-O Analog Modules Analog Module, Input Module, 2 Inputs, 4-20 mA

SIEMENS #3RK12071BQ400AA3

Analog Module, Input Module, 2 Inputs, 4-20 mA

SKU #75455473521
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Distributed I/O Analog Module
Function: Input Module
Number of Inputs: 2 Inputs
Signal Range: 4-20 mA
Resolution: Input/Output : 16 Bits

PLC I-O Analog Module: Type - Distributed I/O Analog Module; Function - Input Module; Number of Inputs - 2 Inputs; Signal Range - 4-20 mA; Resolution - Input/Output : 16 Bits; Additional Information - Degree Of Protection: IP67, Operating Temperature: -20 to 60 deg C