SIEMENS #6ES71446KD000AB0

Analog Module, Electronic Module, 8 Inputs, 4 Outputs, 2.8W

SKU: 04089254965
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Distributed I/O Analog Module
Number of Inputs: 8 Inputs
Number of Outputs: 4 Outputs
Signal Range: 4-20 mA, 0-20 mA, -20 to +20 mA, 0-10 V, 1-5 V, -10 to +10 V, -80 to +80 mV
Conversion Rate: 4/19/22/102ms (per channel)
Resolution: 15 Bits + sign
Accuracy: +/-0.01 percent
Power Dissipation: 2.8W
Manufacturer Series: Simatic DP
Description
PLC I-O Analog Module: Type - Distributed I/O Analog Module; Number of Inputs - 8 Inputs; Number of Outputs - 4 Outputs; Signal Range - 4-20 mA, 0-20 mA, -20 to +20 mA, 0-10 V, 1-5 V, -10 to +10 V, -80 to +80 mV; Conversion Rate - 4/19/22/102ms (per channel); Resolution - 15 Bits + sign; Accuracy - +/-0.01 percent; Power Dissipation - 2.8W; Additional Information - For ET 200ECO; Manufacturer Series - Simatic DP
Additional Info: For ET 200ECO