SIEMENS #6ES71456HD000AB0

Analog Module, Electronic Module, 4 Outputs, 5.5W

SKU: 04089254966
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Distributed I/O Analog Module
Number of Outputs: 4 Outputs
Signal Range: 4-20 mA, 0-20 mA, -20 to +20 mA, 0-10 V, 1-5 V, -10 to +10 V
Conversion Rate: 1ms (per channel)
Resolution: 15 Bits + sign
Accuracy: +/-0.02 percent
Power Dissipation: 5.5W
Manufacturer Series: Simatic DP
Description
PLC I-O Analog Module: Type - Distributed I/O Analog Module; Number of Outputs - 4 Outputs; Signal Range - 4-20 mA, 0-20 mA, -20 to +20 mA, 0-10 V, 1-5 V, -10 to +10 V; Conversion Rate - 1ms (per channel); Resolution - 15 Bits + sign; Accuracy - +/-0.02 percent; Power Dissipation - 5.5W; Additional Information - For ET 200ECO; Manufacturer Series - Simatic DP
Additional Info: For ET 200ECO