Menu Search
I-O Analog Modules Analog Module, Electronic Module, 4 Inputs, 0-150 ohm/0-300 ohm/0-600 ohm, 0.6W
SIEMENS #6ES71344JB510AB0

SIMATIC Analog Module, Electronic Module, 4 Inputs, 0-150 ohm/0-300 ohm/0-600 ohm, 0.6W

SKU # 66264340069 Manufacturer Series: DP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Distributed I/O Analog Module
Function: Electronic Module
Number of Inputs: 4 Inputs
Signal Range: 0-150 ohm, 0-300 ohm, 0-600 ohm
Conversion Rate: 66/80ms (per channel)
Resolution: 16 Bits, 14 Bits Across 15 Ohms, 15 Bits Across 300, 600 Ohms, 16 Bits Across Pt100, Ni100
Accuracy: +/-0.01 percent
Bus Current: 10mA at 3.3V DC
Power Dissipation: 0.6W

PLC I-O Analog Module: Type - Distributed I/O Analog Module; Function - Electronic Module; Number of Inputs - 4 Inputs; Signal Range - 0-150 ohm, 0-300 ohm, 0-600 ohm; Conversion Rate - 66/80ms (per channel); Resolution - 16 Bits, 14 Bits Across 15 Ohms, 15 Bits Across 300, 600 Ohms, 16 Bits Across Pt100, Ni100; Accuracy - +/-0.01 percent; Bus Current - 10mA at 3.3VDC; Power Dissipation - 0.6W; Additional Information - For ET 200S; Manufacturer Series - Simatic DP

Additional Info: For ET 200S