Menu Search
I-O Analog Modules Analog Module, Electronic Module, 2 Outputs, 1-5 V/-10 to +10 V, 2.0W

SIEMENS #6ES71354FB520AB0

SIMATIC Analog Module, Electronic Module, 2 Outputs, 1-5 V/-10 to +10 V, 2.0W

SKU #66264323135
Manufacturer Series: DP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Distributed I/O Analog Module
Function: Electronic Module
Number of Outputs: 2 Outputs
Signal Range: 1-5 V, -10 to +10 V
Resolution: 16 Bits, 14 Bits Across 1 to 5 V, 15 Bit + sign Across +/-10 V, 14 Bits + sign Across +/-5 V
Accuracy: +/-0.02 percent
Bus Current: 10mA at 3.3V DC
Power Dissipation: 2.0W

PLC I-O Analog Module: Type - Distributed I/O Analog Module; Function - Electronic Module; Number of Outputs - 2 Outputs; Signal Range - 1-5 V, -10 to +10 V; Resolution - 16 Bits, 14 Bits Across 1 to 5 V, 15 Bit + sign Across +/-10 V, 14 Bits + sign Across +/-5 V; Accuracy - +/-0.02 percent; Bus Current - 10mA at 3.3VDC; Power Dissipation - 2.0W; Additional Information - For ET 200S; Manufacturer Series - Simatic DP

Additional Info: For ET 200S