Analog Module, Electronic Module, 2 Outputs, 1-5 V/-10 to +10 V, 2.0W

SKU: 66264323137
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Distributed I/O Analog Module
Function: Electronic Module
Number of Outputs: 2 Outputs
Signal Range: 1-5 V
Resolution: 14 Bits, 12 Bits Across 1 to 5 V
Accuracy: +/-0.02 percent
Bus Current: 10mA at 3.3V DC
Power Dissipation: 2.0W
Manufacturer Series: Simatic DP
PLC I-O Analog Module: Type - Distributed I/O Analog Module; Function - Electronic Module; Number of Outputs - 2 Outputs; Signal Range - 1-5 V, -10 to +10 V; Resolution - 14 Bits; 12 Bits Across 1 to 5 V, 13 Bits + sign Across +/-10 V; Accuracy - +/-0.02 percent; Bus Current - 10mA at 3.3VDC; Power Dissipation - 2.0W; Additional Information - For ET 200S; Manufacturer Series - Simatic DP
Additional Info: For ET 200S