Menu Search

SIEMENS #6ES71344GB110AB0

SIMATIC Analog Module, Electronic Module, 2 Inputs, 4-20 mA/-20 to +20 mA, 0.6W

SKU: 66264323139
Manufacturer Series: DP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Distributed I/O Analog Module
Function: Electronic Module
Number of Inputs: 2 Inputs
Signal Range: 4-20 mA, -20 to +20 mA
Conversion Rate: 55/65ms
Resolution: 14 Bits, 14 Bits Across +/-20 mA, 13 Bits Across 4 to 20 mA
Accuracy: +/-0.01 percent
Bus Current: 10mA at 3.3V DC
Power Dissipation: 0.6W
Description
PLC I-O Analog Module: Type - Distributed I/O Analog Module; Function - Electronic Module; Number of Inputs - 2 Inputs; Signal Range - 4-20 mA, -20 to +20 mA; Conversion Rate - 55/65ms; Resolution - 14 Bits, 14 Bits Across +/-20 mA, 13 Bits Across 4 to 20 mA; Accuracy - +/-0.01 percent; Bus Current - 10mA at 3.3VDC; Power Dissipation - 0.6W; Additional Information - For ET 200S; Manufacturer Series - Simatic DP
Additional Info: For ET 200S