SIEMENS #6ES71344FB520AB0

Analog Module, Electronic Module, 2 Inputs, 1-5 V/-10 to +10 V/-5 to 5 V/-2.5 to 2.5 V

SKU: 66264340065
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Distributed I/O Analog Module
Function: Electronic Module
Number of Inputs: 2 Inputs
Signal Range: 1-5 V, -10 to +10 V, -5 to +5 V, -2.5 to +2.5 V
Resolution: 16 Bits, 15 Bits Across 1 to 5 V, +/-2.5 V, 16 Bits Across +/-10 V, +/-5 V
Accuracy: +/-0.03 percent
Bus Current: 10mA at 3.3V DC
Power Dissipation: 1.9W
Manufacturer Series: Simatic DP
Description
PLC I-O Analog Module: Type - Distributed I/O Analog Module; Function - Electronic Module; Number of Inputs - 2 Inputs; Signal Range - 1-5 V, -10 to +10 V, -5 to +5 V, -2.5 to +2.5 V; Resolution - 16 Bits, 15 Bits Across 1 to 5 V, +/-2.5 V, 16 Bits Across +/-10 V, +/-5 V; Accuracy - +/-0.03 percent; Bus Current - 10mA at 3.3VDC; Power Dissipation - 1.9W; Additional Information - For ET 200S; Manufacturer Series - Simatic DP
Additional Info: For ET 200S