Menu Search
I-O Analog Modules Analog Module, Electronic Module, 2 Inputs, 1-5 V/-10 to +10 V/-5 to 5 V, 0.6W

SIEMENS #6ES71344FB010AB0

SIMATIC Analog Module, Electronic Module, 2 Inputs, 1-5 V/-10 to +10 V/-5 to 5 V, 0.6W

SKU #66264322964
Manufacturer Series: DP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Distributed I/O Analog Module
Function: Electronic Module
Number of Inputs: 2 Inputs
Signal Range: 1-5 V, -10 to +10 V, -5 to +5 V
Conversion Rate: 55/65ms
Resolution: 14 Bits, 13 Bits + sign Across +/-10 V, 13 Bits + sign Across +/-5 V, 13 Bits Across 1 to 5 V
Accuracy: +/-0.01 percent
Bus Current: 10mA at 3.3V DC
Power Dissipation: 0.6W

PLC I-O Analog Module: Type - Distributed I/O Analog Module; Function - Electronic Module; Number of Inputs - 2 Inputs; Signal Range - 1-5 V, -10 to +10 V, -5 to +5 V; Conversion Rate - 55/65ms; Resolution - 14 Bits, 13 Bits + sign Across +/-10 V, 13 Bits + sign Across +/-5 V, 13 Bits Across 1 to 5 V; Accuracy - +/-0.01 percent; Bus Current - 10mA at 3.3VDC; Power Dissipation - 0.6W; Additional Information - For ET 200S; Manufacturer Series - Simatic DP

Additional Info: For ET 200S