Menu Search
SIEMENS #6ES71344NB510AB0

SIMATIC Analog Module, Electronic Module, 2 Inputs, 0-150 ohm/0-300 ohm/0-600 ohm/0-3000 ohm

SKU # 66264323133 Manufacturer Series: DP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distributed I/O Analog Module
Function: Electronic Module
Number of Inputs: 2 Inputs
Signal Range: 0-150 ohm, 0-300 ohm, 0-600 ohm, 0-3000 ohm
Conversion Rate: 50/60ms (per channel)
Resolution: 15 Bits + sign Across 150, 300, 600, 3000 Ohms, 16 Bits Across Pt100, Ni100
Accuracy: +/-0.01 percent
Bus Current: 10mA at 3.3V DC
Power Dissipation: 0.6W

PLC I-O Analog Module: Type - Distributed I/O Analog Module; Function - Electronic Module; Number of Inputs - 2 Inputs; Signal Range - 0-150 ohm, 0-300 ohm, 0-600 ohm, 0-3000 ohm; Conversion Rate - 50/60ms (per channel); Resolution - 15 Bits + sign Across 150, 300, 600, 3000 Ohms, 16 Bits Across Pt100, Ni100; Accuracy - +/-0.01 percent; Bus Current - 10mA at 3.3VDC; Power Dissipation - 0.6W; Additional Information - For ET 200S; Manufacturer Series - Simatic DP

Additional Info: For ET 200S