Menu Search
SIEMENS #6ES71346JF000CA1

Analog Input Module, 8 Inputs, 0.75W, 16 Bits Plus Sign

SKU # 88762178267
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Analog Input Module
Function: Input Module
Number of Inputs: 8
Conversion Rate: 180/60/50ms (per Channel)
Resolution: 16 Bits Plus Sign
Accuracy: Input: Resistance/Voltage = 0.10 Percent
Power Dissipation: 0.75W
Terminal Base Unit: BU Type A0, A1

PLC I-O Analog Module: Type - Analog Input Module; Function - Input Module; Number of Inputs - 8; Conversion Rate - 180/60/50ms (per Channel); Resolution - 16 Bits Plus Sign; Accuracy - Input: Resistance/Voltage = 0.10 Percent; Power Dissipation - 0.75W; Terminal Base Unit - BU Type A0, A1; Additional Information - Input Voltage: 24V, Current Consumption: 35mA, Cable Length: 200m, Diagnostics Indication LED, Color Code: CC03

Additional Info: Input Voltage: 24V, Current Consumption: 35mA, Cable Length: 200m, Diagnostics Indication LED, Color Code: CC03