You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
PANDUIT #HSTT4A62-48-5

Dry-Shrink Tubing, Heat-Shrink; 4:1; Black; 4 ft. long; Expanded: 0.62 in.

SKU # 07498311447 Manufacturer Series: HSTT4A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
I.D. Expanded: 0.62 in. (15.75mm)
I.D. Recovered: 0.16 in. (4.06mm)
Tubing Type: Heat Shrink, Dry Location
Voltage: 300V
Temperature Rating: -67° to +257°F (-55° to +125°C)
Wall Type: Thin Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 4:1
Color: Black
Length: 4 ft.
Flame Retardant: Yes