Menu Search
PANDUIT #HSTT4A47-48-Q

Dry-Shrink Tubing, Heat-Shrink; 4:1; Black; 4 ft. long; Expanded: 0.47 in.

SKU # 07498311445 Manufacturer Series: HSTT4A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
I.D. Expanded: 0.47 in. (11.94mm)
I.D. Recovered: 0.12 in. (3.05mm)
Tubing Type: Heat Shrink, Dry Location
Voltage: 300V
Temperature Rating: -67° to +257°F (-55° to +125°C)
Wall Type: Thin Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 4:1
Color: Black
Length: 4 ft.
Flame Retardant: Yes