Menu Search
PANDUIT #HSTTA50-Y

Damp-Shrink Tubing, Heat-Shrink; 3:1; Black; Expanded: 0.5 in.; 6 in. long

SKU # 07498370359 Manufacturer Series: HSTTA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
I.D. Expanded: 0.5 in. (12.7mm)
Length: 6 in.
I.D. Recovered: 0.17 in. (4.32mm)
Wire Max: 6 AWG
Wire Min: 8 AWG
Tubing Type: Heat Shrink, Damp Location
Voltage: 300V
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thin Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 3:1
Color: Black
Flame Retardant: Yes