Menu Search
Search
GREENLEE #154400

Hydraulic Pump Hose 10 ft 3/8 in Rubber/Rayon Braid

SKU # 78331041186
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hydraulic Pump Hose
Hose Size: 3/8 in.
Hose Length: 10 ft.
Fitting - End A: 3/8 in. Male NPTF Fitting
Fitting - End B: 1/2" Male NPTF Fitting
Rated Capacity: 2,250 PSI
Material: Rubber/Rayon Braid

Hydraulic Hoses: Type - Hydraulic Pump Hose; Hose Size - 3/8 in; Hose Length - 10 ft; Fitting - End A - 3/8" Male NPTF Fitting; Fitting - End B - 1/2" Male NPTF Fitting; Rated Capacity - 2,250 PSI; Material - Rubber/Rayon Braid; Additional Information - Package: (2) Hoses. Color: Orange

Additional Info: Package: (2) Hoses. Color: Orange