GENERIC ELECTRICAL PRODUCTS #REL-2250-120A

Hydraulic Pump Hose 10 ft 3/8 in. Non-conductive, Double Rayon Braid

SKU: 78923693895
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Hydraulic Pump Hose
Hose Size: 3/8 in.
Hose Length: 10 ft
Fitting - End A: 3/8 in. Male NPTF Fitting
Fitting - End B: 3/8 in. Male NPTF Fitting
Rated Capacity: 2,250 PSI
Material: Non-Conductive
Manufacturer Series: REL-2250
Description
Hydraulic Hoses: Type - Hydraulic Pump Hose; Hose Size - 3/8 in.; Hose Length - 10 ft; Fitting - End A - 3/8 in. Male NPTF Fitting; Fitting - End B - 3/8 in. Male NPTF Fitting; Rated Capacity - 2,250 PSI; Material - Non-conductive, Double Rayon Braid; Additional Information - Color: Red; Manufacturer Series - REL-2250
Additional Info: Color: Red