Menu Search
Hydraulic Hoses Hydraulic Pump Hose 25 ft 3/16 in Non-conductive

BURNDY #PT-29900-25

Hydraulic Pump Hose 25 ft 3/16 in Non-conductive

SKU #78181000847
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Hydraulic Pump Hose
Hose Size: 3/16 in.
Hose Length: 25 ft
Fitting - End A: 3/16 in. Male Coupler
Fitting - End B: 3/16 in Female Coupler
Material: Non-Conductive

Additional Info: Color: Orange. Stackable couplers