Menu Search
PARKER HANNIFIN #RK2AHL0253

Rod Seal Kit, 2-1/2 in. Rod Dia, Ethylene Propylene

SKU # 78058697225
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rod Seal Kit
Size: 2-1/2 in. Rod Dia
Material: Ethylene Propylene
For Use With: Series A, 2A Air Cylinders, 7 in. and 8 in. Bore 3H, VH, L, 2L and 3L Hydraulic Cylinders

Additional Info: Number of Pieces: 4, Includes: (1) Rod Wiperseal, (1) Back-Up Washer, (1) Rod Lipseal and (1) O-Ring Gland to Head Seal