Menu Search
THOMAS & BETTS #TB67CG-TB

BlueKote Conduit Body; Rigid; Iron; T-shaped, (3) 2 in. hubs

SKU # 78621091703
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 2 in.
Type: Conduit Outlet Body
Configuration: TB
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Gray Iron
Number of Hubs: 3
Hub Placement: Tee
Access: Back
Form/​Series: Form 7

Additional Info: BlueKote Teflon - based internal finish. Epoxy coat outer finish