Menu Search
Search
RED DOT #ALB-8

Conduit Body; Rigid; Aluminum; 90 deg., (2) 3 in. hubs

SKU # 04226931845

Compare

Maximum number of products selected.
View more versions of this product
Hub Size: 3 in.
Cover: Cover Included
Type: Conduit Outlet Body
Configuration: LB
Installation: Threaded
Application: Rigid Conduit
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back

Additional Info: Cover Type: Die Cast Aluminum