Menu Search
Search
O-Z/GEDNEY #LR-75-D

Conduit Body; Rigid; Aluminum; 90 deg., (2) 3/4 in. hubs

SKU # 68785537075
Hub Size: 3/4 in.
Type: Conduit Outlet Body
Configuration: LR
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side