Menu Search
Search
O-Z/GEDNEY #LB-400A-TW

Conduit Body; EMT; Aluminum; 90 deg., (2) 4 in. hubs

SKU # 78312632950

Compare

Maximum number of products selected.
View more versions of this product
Hub Size: 4 in.
Type: Conduit Outlet Body
Configuration: LB
Installation: Set-Screw
Application: EMT
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back