Menu Search
MIDWEST ELECTRIC #T25-CGN

SnapPack Conduit Body; Rigid; Aluminum; T-shaped, (3) 3/4 in. hubs

SKU # 78456474390
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 3/4 in.
Type: Conduit Outlet Body
Configuration: T
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Side

Additional Info: Cover Type: Aluminum Cover w/Neoprene Gasket