Menu Search
Search
KILLARK #OLB-2

Conduit Body; Rigid; Aluminum; 90 deg., (2) 3/4 in. hubs

SKU # 78393649026 Manufacturer Series: O

Compare

Maximum number of products selected.
View more versions of this product
Hub Size: 3/4 in.
Type: Conduit Outlet Body
Configuration: LB
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back